Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Data Pocket, Pocket Accessory, Thermoplastic

  • Mfr # ADP1

  • Zoro # G8760132


product price: $32.99
/ea

Key Features

Material
Thermoplastic
Color
Black
Sub-Category
Other Accessories
Height
6.00"
Application
Provides Space to Store All The Documentations Inside The Enclosure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADP1
Zoro #
G8760132
UPC #
783510339814
Country of Origin
United States

Dimensions

Height
6.00"
Length
6 in
Depth
0.98 in
Width
7.90 in
Overall Length
6 in
Material Thickness
0.1 ga
Overall Height
6 in

Details

Item
Data Pocket
Material
Thermoplastic
Color
Black
Sub-Category
Other Accessories
Application
Provides Space to Store All The Documentations Inside The Enclosure
Finish
Dark Gray
Includes
Mounting Hardware
Features
Adhesive-Backed Pockets Mount Inside the Solid Enclosure Cover

Description

Data Pocket, Material Thermoplastic, Finish Matte, Sub-Category Other Accessories, Application Provides Space to Store All the Documentations Inside the Enclosure, Height 6 in, Length 6 in, Includes Mounting Hardware, Features Adhesive-Backed Pockets Mount Inside the Solid Enclosure Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.