Door Stop Kit, 316 Stainless Steel
Mfr # ADSTOPKSS6
Zoro # G8751127
product price: $438.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed
Material
Stainless Steel
For Use With
NEMA 12, 4, and 4X Enclosures
Application
Securing Door Open
Sub-Category
Other Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADSTOPKSS6
Zoro #
G8751127
UPC #
783510366018
Country of Origin
United States
Dimensions
Material Thickness
12 ga
Details
Item
Door Stop Kit
Finish
Brushed
Material
Stainless Steel
For Use With
NEMA 12, 4, and 4X Enclosures
Application
Securing Door Open
Sub-Category
Other Accessories
Features
Mounted at Either Top or Bottom of Door
Includes
Nylon Washers, Stainless Steel Mounting Screws
Accessory Type
Door Stop Kit
NEMA Enclosure Rating
4, 4X
Description
Door Stop Kit, Material Stainless Steel, Finish Brushed, For Use With NEMA 12, 4, and 4X Enclosures, Sub-Category Other Accessories, Application Securing Door Open, Includes Nylon Washers, Stainless Steel Mounting Screws, Features Mounted at Either Top or Bottom of Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.