Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Stop Kit, Door Stop Accessory, Steel

  • Mfr # ALGDSTOP2

  • Zoro # G2804938


product price: $159.08
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Natural
Sub-Category
Other Accessories
For Use With
Any Enclosure Except for Concept(TM) Series
Application
Enclosures to Secure The Door In Open Position
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALGDSTOP2
Zoro #
G2804938
UPC #
783510367626
Country of Origin
United States

Dimensions

Width
9-1/4 in
Length
11 in
Height
1.25 inch
Material Thickness
12 ga

Details

Item
Door Stop Kit
Material
Steel
Color
Natural
Sub-Category
Other Accessories
For Use With
Any Enclosure Except for Concept(TM) Series
Application
Enclosures to Secure The Door In Open Position
Includes
Nylon Washers, Stainless Steel Mounting Screws
Finish
Plated
NEMA Enclosure Rating
12, 4, 4X

Description

Door Stop Kit, Material Steel, Finish Plated, For Use With Any Enclosure Except for Concept(TM) Series, Sub-Category Other Accessories, Application Securing Door Open, Includes Nylon Washers, Stainless Steel Mounting Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.