Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wireway 90 Degree Elbow, 12 Type, NEMA 12 Rating, Steel, Painted

  • Mfr # F22LE9A

  • Zoro # G8756011


product price: $241.99
/ea
Free Shipping & Returns

Key Features

With/Without Knockouts
No
Finish
Painted
NEMA Enclosure Type
12
Length
2.50 in
Height
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F22LE9A
Zoro #
G8756011
UPC #
783510181109
Country of Origin
Mexico

Dimensions

Length
2.50 in
Height
2 1/2 in
Width
2 1/2 in
For Wireway Width x Height
2 1/2 in x 2 1/2 in
Length (Straight Wireway)
2.50 in
For Wireway Height
2 1/2 in
For Wireway Width
2 1/2 in
Height (H) (millimetre)
64
Width (W) (millimetre)
64
Width (W) (inch)
2.5
Height (H) (inch)
2.5
Thickness (T) (millimetre)
1.9
Thickness (T) (gauge)
14
Thickness
14 ga / 1.9 mm

Details

Item
Wireway 90 Degree Elbow
With/Without Knockouts
No
Finish
Painted
NEMA Enclosure Type
12
For Use With
Lay-In Wireways
NEMA Rating
NEMA 12
Cover Type
Hinged
Material
Steel
Standards
CSA EMP-1-1967, File No. 42184, File No. E27524, IP54, JIC EGP-1-1967, NEMA/EEMAC 12, Type 1 IEC 60529, UL 870
With Knockouts
No
Color
Gray
Cover Locking Style
Quick-Release Latches
Gauge
14 ga
Includes
Gasket, Screws, Sealing Plate
Cover Location
Top
Modification Services
Yes
Type Number
Type 12
IP Rating
IP54
Protection Rating
NEMA Type 12
Color Code
ANSI 61
Wireway
Lay-In NEMA Type 12 Wireway
Type
Elbow
Sealing Plate Type
Flat
Sealing Plate Quantity
1

Description

Wireway 90 Degree Elbow, NEMA Enclosure Type 12, For Wireway Width x Height 2 1/2 in x 2 1/2 in, Width 2 1/2 in, Height 2 1/2 in, Length 2.50 in, Material Steel, Finish Painted, Cover Type Hinged, With Knockouts No, Color Gray, For Use With Lay-In Wireways, Standards CSA EMP-1-1967, File No. 42184, File No. E27524, IP54, JIC EGP-1-1967, NEMA/EEMAC 12, Type 1 IEC 60529, UL 870, Cover Location Top, Cover Locking Style Quick-Release Latches, For Wireway Height 2 1/2 in, For Wireway Width 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.