Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wireway 45 Degree Elbow, 1 Type, NEMA 1 Rating, Steel, Painted

  • Mfr # F66G45E

  • Zoro # G8757996


product price: $93.70
/ea
Free Shipping & Returns

Key Features

With/Without Knockouts
No
NEMA Enclosure Type
1
Finish
Painted
Length
6 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F66G45E
Zoro #
G8757996
UPC #
783510524104
Country of Origin
Mexico

Dimensions

Length
6 in
Height
6 in
Width
6.20 inch
For Wireway Width
6 in
For Wireway Height
6 in
For Wireway Width x Height
6 in x 6 in
Length (Straight Wireway)
6 in
Thickness (T) (gauge)
16
Height (H) (inch)
6
Thickness (T) (millimetre)
1.52
Width (W) (millimetre)
152
Width (W) (inch)
6
Height (H) (millimetre)
152
Thickness
16 ga / 1.52 mm

Details

Item
Wireway 45 Degree Elbow
With/Without Knockouts
No
NEMA Enclosure Type
1
Finish
Painted
For Use With
F66 Series Wireways
NEMA Rating
NEMA 1
Cover Type
Screw-On
Material
Steel
Function
Any Side Can Be Removed, Retaining Lay-in Feature Regardless of How The Elbow is Oriented
Standards
CSA C22.2 No. 26, File No. E27524, File No. E27524 NEMA/EEMAC Type 1, IEC 60529, UL 870
With Knockouts
No
Color
Gray
Cover Location
Top and Inside
Cover Locking Style
Screw Clamps
Gauge
16 ga
IP Rating
IP30
Type
Elbow
Protection Rating
NEMA Type 1
Color Code
ANSI 61
Modification Services
Yes
Type Number
Type 1
Wireway
Lay-In NEMA Type 1 Hinged-Cover Wireway

Description

Wireway 45 Degree Elbow, NEMA Enclosure Type 1, For Wireway Width x Height 6 in x 6 in, Height 6 in, Length 6 in, Material Steel, Finish Painted, Cover Type Screw-On, With Knockouts No, Color Gray, For Use With F66 Series Wireways, Standards CSA C22.2 No. 26, File No. E27524, File No. E27524 NEMA/EEMAC Type 1, IEC 60529, UL 870, Cover Location Top and Inside, Cover Locking Style Screw Clamps, For Wireway Height 6 in, For Wireway Width 6 in, Gauge 16 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.