Zoro Homepage

Wireway 90 Degree Elbow, 4X Type, NEMA 4X Rating, Stainless Steel, Unfinished

  • Mfr # F66WE90SS

  • Zoro # G8757061


product price: $702.99
/ea
Free Shipping & Returns

Key Features

With/Without Knockouts
No
NEMA Enclosure Type
4X
Finish
Unfinished
Length
6 in
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F66WE90SS
Zoro #
G8757061
UPC #
783510155902
Country of Origin
United States

Dimensions

Length
6 in
Height
9 in
Width
9 in
Length (Straight Wireway)
6 in
For Wireway Width x Height
6 in x 6 in
For Wireway Height
6 in
For Wireway Width
6 in
Thickness (T) (gauge)
16
Thickness (T) (millimetre)
1.59
Height (H) (millimetre)
152
Height (H) (inch)
6
Width (W) (millimetre)
152
Width (W) (inch)
6
Thickness
16 ga / 1.59 mm

Details

Item
Wireway 90 Degree Elbow
With/Without Knockouts
No
NEMA Enclosure Type
4X
Finish
Unfinished
For Use With
F66 Series Wireways
NEMA Rating
NEMA 4X
Material
Stainless Steel
Function
Used to Change The Direction of A Wireway Run
Standards
12, 4X, CSA File 42184 Type 1, File No. E27524, IEC 60529, IP66, NEMA 4, UL 870
Color
Silver
With Knockouts
No
Includes
Gaskets, Screws
Gauge
16 ga
Modification Services
Yes
Protection Rating
NEMA Type 12
Wireway
Stainless Steel Feed-Through NEMA Type 4X Wireway
Type Number
Type 4X
IP Rating
IP66
Type
Elbow

Description

Wireway 90 Degree Elbow, NEMA Enclosure Type 4X, For Wireway Width x Height 6 in x 6 in, Width 9 in, Height 9 in, Length 6 in, Material Stainless Steel, Finish Unfinished, With Knockouts No, Color Silver, For Use With F66 Series Wireways, Standards 12, 4X, CSA File 42184 Type 1, File No. E27524, IEC 60529, IP66, NEMA 4, UL 870, For Wireway Height 6 in, For Wireway Width 6 in, Gauge 16 ga, Includes Gaskets, Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.