Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wireway 90 Degree Elbow, 12 Type, NEMA 12 Rating, Steel, Painted

  • Mfr # F66WE90

  • Zoro # G8756842


product price: $269.99
/ea
Free Shipping & Returns

Key Features

With/Without Knockouts
No
Finish
Painted
NEMA Enclosure Type
12
Length
6 in
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F66WE90
Zoro #
G8756842
UPC #
783510144708
Country of Origin
Mexico

Dimensions

Length
6 in
Height
9 in
Width
9 in
For Wireway Width x Height
6 in x 6 in
For Wireway Height
6 in
Length (Straight Wireway)
6 in
For Wireway Width
6 in
Width (W) (inch)
6
Thickness (T) (gauge)
14
Height (H) (millimetre)
152
Height (H) (inch)
6
Width (W) (millimetre)
152
Thickness (T) (millimetre)
1.9
Thickness
14 ga / 1.9 mm

Details

Item
Wireway 90 Degree Elbow
With/Without Knockouts
No
Finish
Painted
NEMA Enclosure Type
12
For Use With
F66 Series Wireways
NEMA Rating
NEMA 12
Cover Type
Non-Removable Cover, Feed-Thru
Material
Steel
Function
Used to Change The Direction of A Wireway Run
Standards
CSA EMP-1-1967, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC EGP-1-1967, NEMA/EEMAC 12, UL 870
Gauge
14 ga
Color
Gray
Includes
Gaskets, Screws
With Knockouts
No
Wireway
Feed-Through NEMA Type 12 Wireway
Protection Rating
NEMA Type 12
Type
Elbow
IP Rating
IP54
Modification Services
Yes
Type Number
Type 12
Color Code
ANSI 61

Description

Wireway 90 Degree Elbow, NEMA Enclosure Type 12, For Wireway Width x Height 6 in x 6 in, Width 9 in, Height 9 in, Length 6 in, Material Steel, Finish Painted, Cover Type Non-Removable Cover, Feed-Thru, With Knockouts No, Color Gray, For Use With F66 Series Wireways, Standards CSA EMP-1-1967, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC EGP-1-1967, NEMA/EEMAC 12, UL 870, For Wireway Height 6 in, For Wireway Width 6 in, Gauge 14 ga, Includes Gaskets, Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.