Shop HOFFMAN
See all product information
Create Account
Elbow 90-Degree Lay-in Wireway, 6.00x6.00, Gray, Mild Steel
Mfr # F66G90E
Zoro # G523561344
product price:Â
$
377.99
/ea
Free Shipping & Returns
Key Features
Depth
6 in
Width
6 in
Color
Gray/Powder Coated
Length
8 in
Material
Mild Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F66G90E
- Zoro #
- G523561344
- UPC #
- 783510525309
- Country of Origin
- Unknown
Dimensions
- Depth
- 6 in
- Width
- 6 in
- Length
- 8 in
Details
- Item
- Commercial Wireway
- Color
- Gray/Powder Coated
- Material
- Mild Steel
- Finish
- Gray/Powder Coated
Description
Lay-in Painted 90-Degree Elbows have all removable sides, retaining lay-in feature regardless of how the elbow is oriented. Lay-in feature allows wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sides are held together with screws.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov