Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wireway 90 Degree Elbow, 1 Type, NEMA 1 Rating, Steel, Painted

  • Mfr # F1010G90E

  • Zoro # G8757786


product price: $208.55
/ea
Free Shipping & Returns

Key Features

With/Without Knockouts
No
Finish
Painted
NEMA Enclosure Type
1
Length
12 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1010G90E
Zoro #
G8757786
UPC #
783510455903
Country of Origin
Mexico

Dimensions

Length
12 in
Height
10 in
Width
12 in
Length (Straight Wireway)
12 in
For Wireway Width
10 in
For Wireway Height
10 in
For Wireway Width x Height
10 in x 10 in
Thickness (T) (millimetre)
1.9
Thickness (T) (gauge)
14
Width (W) (inch)
10
Width (W) (millimetre)
254
Height (H) (millimetre)
254
Height (H) (inch)
10
Thickness
14 ga / 1.9 mm

Details

Item
Wireway 90 Degree Elbow
With/Without Knockouts
No
Finish
Painted
NEMA Enclosure Type
1
For Use With
F1010 Series Wireways
NEMA Rating
NEMA 1
Cover Type
Screw-On
Material
Steel
Function
Any Side Can Be Removed, Retaining Lay-in Feature Regardless of How The Elbow is Oriented
Standards
CSA C22.2 No. 26, File No. E27524, File No. E27524 NEMA/EEMAC Type 1, IEC 60529, UL 870
Cover Location
Any Side
Cover Locking Style
Screw Clamps
Gauge
14 ga
With Knockouts
No
Color
Gray
Modification Services
Yes
Protection Rating
NEMA Type 1
IP Rating
IP30
Type Number
Type 1
Type
Elbow
Wireway
Lay-In NEMA Type 1 Hinged-Cover Wireway
Color Code
ANSI 61

Description

Wireway 90 Degree Elbow, NEMA Enclosure Type 1, For Wireway Width x Height 10 in x 10 in, Width 12 in, Height 10 in, Length 12 in, Material Steel, Finish Painted, Cover Type Screw-On, With Knockouts No, Color Gray, For Use With F1010 Series Wireways, Standards CSA C22.2 No. 26, File No. E27524, File No. E27524 NEMA/EEMAC Type 1, IEC 60529, UL 870, Cover Location Any Side, Cover Locking Style Screw Clamps, For Wireway Height 10 in, For Wireway Width 10 in, Gauge 14 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.