Zoro Homepage

Wireway 90 Degree Elbow, 1 Type, NEMA 1 Rating, Steel, Painted

  • Mfr # F44G90E

  • Zoro # G8757917


product price: $81.09
/ea
Free Shipping & Returns

Key Features

With/Without Knockouts
No
NEMA Enclosure Type
1
Finish
Painted
Length
6 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F44G90E
Zoro #
G8757917
UPC #
783510338879
Country of Origin
Mexico

Dimensions

Length
6 in
Height
4 in
Width
6 in
For Wireway Height
4 in
For Wireway Width
4 in
For Wireway Width x Height
4 in x 4 in
Length (Straight Wireway)
6 in
Width (W) (inch)
4
Thickness (T) (gauge)
16
Height (H) (inch)
4
Width (W) (millimetre)
102
Thickness (T) (millimetre)
1.52
Height (H) (millimetre)
102
Thickness
16 ga / 1.52 mm

Details

Item
Wireway 90 Degree Elbow
With/Without Knockouts
No
NEMA Enclosure Type
1
Finish
Painted
For Use With
F44 Series Wireways
NEMA Rating
NEMA 1
Cover Type
Screw-On
Material
Steel
Function
Any Side Can Be Removed, Retaining Lay-in Feature Regardless of How The Elbow is Oriented
Standards
CSA C22.2 No. 26, File No. E27524, File No. E27524 NEMA/EEMAC Type 1, IEC 60529, UL 870
With Knockouts
No
Cover Locking Style
Screw Clamps
Gauge
16 ga
Cover Location
Any Side
Color
Gray
Protection Rating
NEMA Type 1
Modification Services
Yes
Type Number
Type 1
IP Rating
IP30
Wireway
Lay-In NEMA Type 1 Hinged-Cover Wireway
Type
Elbow
Color Code
ANSI 61

Description

Wireway 90 Degree Elbow, NEMA Enclosure Type 1, For Wireway Width x Height 4 in x 4 in, Width 6 in, Height 4 in, Length 6 in, Material Steel, Finish Painted, Cover Type Screw-On, With Knockouts No, Color Gray, For Use With F44 Series Wireways, Standards CSA C22.2 No. 26, File No. E27524, File No. E27524 NEMA/EEMAC Type 1, IEC 60529, UL 870, Cover Location Any Side, Cover Locking Style Screw Clamps, For Wireway Height 4 in, For Wireway Width 4 in, Gauge 16 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.