
Electrical Enclosures
Mfr # A24H20CLP
Zoro # G321851654
product price: $337.99
/ea
Free Shipping & Returns
Key Features
Finish
Polyester Powder Coated
NEMA Enclosure Rating
NEMA 3, 4, 12, 13
Mounting
Wall, External Bracket
Standards
UL 508A, CUL, CSA C22.2
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A24H20CLP
Zoro #
G321851654
UPC #
078351024310
Country of Origin
United States
Details
Finish
Polyester Powder Coated
NEMA Enclosure Rating
NEMA 3, 4, 12, 13
Mounting
Wall, External Bracket
Standards
UL 508A, CUL, CSA C22.2
Color
Gray
Enclosure Material
Mild Steel
Series
A4
Description
24in x 20in x 10in, NEMA 3/4/12/13/IP66, ANSI 61 Gray, Polyester Powder Painted, 14 Gauge Mild Steel, Continuous Hinge with ClA, 1-Door, Wall Mount Enclosure
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.