Zoro Homepage

Electrical Enclosures EA

  • Mfr # A12106CHNFSS

  • Zoro # G821853134


product price: $662.99
/ea
Free Shipping & Returns

Key Features

NEMA Enclosure Rating
NEMA 3R, 4, 4X, 12, 13
Enclosure Material
Stainless Steel
Standards
CSA C22.2
Cover Closure Type
Screw-On
Series
A51S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A12106CHNFSS
Zoro #
G821853134
UPC #
78351056290
Country of Origin
Mexico

Details

NEMA Enclosure Rating
NEMA 3R, 4, 4X, 12, 13
Enclosure Material
Stainless Steel
Standards
CSA C22.2
Cover Closure Type
Screw-On
Series
A51S
Finish
Brushed

Description

12in x 10in x 6in, NEMA 3R/4/4X/12/13/IP66, Unpainted, #4 Brushed, 14 Gauge 304 Stainless Steel, 1-Door, Continuous Hinge with Clamp

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.