Enclosure AC, Wall Mount, 12000/12500 BtuH

  • Mfr # G521226G051

  • Zoro # G8758504


product price:  $10,574.94
/ea
Free Shipping & Returns

Key Features

Cooling Capacity
12,000/12,500 BtuH
Amps
9.1/10.6 to 9.5
Phase
Three
Hz
50/60
NEMA Enclosure Type
4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G521226G051
Zoro #
G8758504
UPC #
783510199029
Country of Origin
United States

Dimensions

Height
52.69 in
Width
17.12 in
Depth
11.66 in
Overall Width
17.12 in
Overall Height
52.69 in
Overall Depth
11.66 in

Details

Cooling Capacity
12,000/12,500 BtuH
Amps
9.1/10.6 to 9.5
Phase
Three
Hz
50/60
NEMA Enclosure Type
4X
Housing Material
304 Stainless Steel
Mounting
Wall Mount
Voltage
230/208-230
Standards
CE, EAC, UL/cUL Type 12
Cooling Method
Refrigerant
Housing Color
Light Gray
Refrigerant
R134a
Control Type
Mechanical Thermostat
Includes
Aluminum Mesh Filter
Item
Enclosure Air Conditioner
Wiring Method
Terminal Block
Product Type
Air Conditioner
Operation Mode
Cooling/Heating
Refrigerant Type
R134a, R407c
Operating Temperature - Minimum
50 Degrees F
Current
10.90 A
Cooling Capacity - Maximum
12,000 BtuH
Frequency
50/60 Hz
Power Consumption
3,500 W
Operating Temperature - Maximum
131 Degrees F
NEMA Enclosure Rating
4X
Operating Voltage
230V

Description

Enclosure Air Conditioner, Cooling Capacity 12,000/12,500 BtuH, Housing Material 304 Stainless Steel, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 4X, Height 52.69 in, Width 17.12 in, Depth 11.66 in, Standards CE, EAC, UL/cUL Type 12, Wiring Method Terminal Block, Amps 9.1/10.6 to 9.5, Hz 50/60, Voltage 230/208-230, Phase Three, Refrigerant R134a, Control Type Mechanical Thermostat, Housing Color Light Gray, Includes Aluminum Mesh Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.