Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosure AC, Wall Mount, 21400/23400 BtuH

  • Mfr # G572046G051

  • Zoro # G2221095


product price: $12,714.76
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Cooling Capacity
21,400/23,400 BtuH
Amps
6.0/6.8
Phase
Three
Hz
50/60
NEMA Enclosure Type
4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G572046G051
Zoro #
G2221095
UPC #
783510199050
Country of Origin
United States

Dimensions

Height
57.69 in
Width
20.87 in
Depth
15.28 in
Overall Depth
15.28 in
Overall Height
57.69 in
Overall Width
20.87 in

Details

Cooling Capacity
21,400/23,400 BtuH
Amps
6.0/6.8
Phase
Three
Hz
50/60
NEMA Enclosure Type
4X
Housing Material
304 Stainless Steel
Mounting
Wall Mount
Voltage
400/460
Standards
CE, EAC, UL/cUL Type 12
Cooling Method
Refrigerant
Housing Color
Light Gray
Control Type
Mechanical Thermostat
Includes
Aluminum Mesh Filter
Wiring Method
Terminal Block
Item
Enclosure Air Conditioner
Product Type
Air Conditioner
Operation Mode
Cooling/Heating
Refrigerant Type
R134a, R407c
Frequency
50/60 Hz
Operating Voltage
460V
Current
6.80 A
NEMA Enclosure Rating
4X
Operating Temperature - Maximum
131 Degrees F
Power Consumption
5,861 W
Cooling Capacity - Maximum
20,000 BtuH
Operating Temperature - Minimum
50 Degrees F

Description

Enclosure Air Conditioner, Cooling Capacity 21,400/23,400 BtuH, Housing Material 304 Stainless Steel, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 4X, Height 57.69 in, Width 20.87 in, Depth 15.28 in, Standards CE, EAC, UL/cUL Type 12, Wiring Method Terminal Block, Amps 6.0/6.8, Hz 50/60, Voltage 400/460, Phase Three, Refrigerant R407c, Control Type Mechanical Thermostat, Housing Color Light Gray, Includes Aluminum Mesh Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.