Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosure AC, Wall Mount, 3300/4000 BtuH

  • Mfr # MHB110416G307

  • Zoro # G8758355


product price: $5,652.19
/ea
Free Shipping & Returns

Key Features

Cooling Capacity
3300/4000 BtuH
Amps
14.7/13.6
Phase
Single
Hz
50/60
NEMA Enclosure Type
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHB110416G307
Zoro #
G8758355
UPC #
783510756208
Country of Origin
United States

Dimensions

Height
10.25 in
Width
17 in
Depth
21.08 in
Overall Depth
21.08 in
Overall Height
10.25 in
Overall Width
17 in

Details

Cooling Capacity
3300/4000 BtuH
Amps
14.7/13.6
Phase
Single
Hz
50/60
NEMA Enclosure Type
12
Housing Material
Mild Steel
Mounting
Wall Mount
Voltage
110/115
Standards
CE, EAC, File No. SA6453, UL/cUL Type 12, UR/cUR Recognized
Cooling Method
Refrigerant
Housing Color
Gray
Refrigerant
R134a
Control Type
Mechanical Thermostat
Item
Enclosure Air Conditioner
Includes
Aluminum Mesh Filter
Wiring Method
6 ft Cord with NEMA 5-20 Plug
Product Type
Air Conditioner
Refrigerant Type
R134a, R407c
Operation Mode
Cooling Only
Operating Voltage
115V
Current
13.60 A
Operating Temperature - Minimum
50 Degrees F
Power Consumption
1,172 W
Frequency
50/60 Hz
NEMA Enclosure Rating
12
Cooling Capacity - Maximum
4,000 BtuH
Operating Temperature - Maximum
125 Degrees F

Description

Enclosure Air Conditioner, Cooling Capacity 3300/4000 BtuH, Housing Material Mild Steel, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 12, Height 10.25 in, Width 17 in, Depth 21.08 in, Standards CE, EAC, File No. SA6453, UL/cUL Type 12, UR/cUR Recognized, Wiring Method 6 ft Cord with NEMA 5-20 Plug, Amps 14.7/13.6, Hz 50/60, Voltage 110/115, Phase Single, Refrigerant R134a, Control Type Mechanical Thermostat, Housing Color Gray, Includes Aluminum Mesh Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.