Zoro Homepage

Enclosure AC, Wall Mount, 3800/4000 BtuH

  • Mfr # G280416G050

  • Zoro # G7545623


product price: $4,223.99
/ea
Free Shipping & Returns

Key Features

Cooling Capacity
3800/4000 BtuH
Amps
11.7/10.3
Phase
Single
Hz
50/60
NEMA Enclosure Type
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G280416G050
Zoro #
G7545623
UPC #
783510285487
Country of Origin
United States

Dimensions

Height
28.55 in
Width
16.97 in
Depth
10.1 in
Overall Depth
11.18 in
Overall Height
28.59 in
Overall Width
17.01 in

Description

Enclosure Air Conditioner, Cooling Capacity 3800/4000 BtuH, Housing Material Mild Steel, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 12, Height 28.55 in, Width 16.97 in, Depth 10.1 in, Standards CE, EAC, UL/cUL Type 12, Wiring Method Terminal Block, Amps 11.7/10.3, Hz 50/60, Voltage 115, Phase Single, Refrigerant R134a, Control Type Mechanical Thermostat, Housing Color Light Gray, Includes Aluminum Mesh Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.