Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosure AC, Wall Mount, 4600/4900 BtuH

  • Mfr # G280426G050

  • Zoro # G8758531


product price: $4,577.99
/ea
Free Shipping & Returns

Key Features

Cooling Capacity
4600/4900 BtuH
Amps
4.6/5.8
Phase
Three
Hz
50/60
NEMA Enclosure Type
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G280426G050
Zoro #
G8758531
UPC #
783510209353
Country of Origin
United States

Dimensions

Height
28.55 in
Width
16.97 in
Depth
10.1 in
Overall Width
17.01 in
Overall Depth
10.18 in
Overall Height
28.59 in

Details

Cooling Capacity
4600/4900 BtuH
Amps
4.6/5.8
Phase
Three
Hz
50/60
NEMA Enclosure Type
12
Housing Material
Mild Steel
Mounting
Wall Mount
Voltage
230
Standards
CE, EAC, UL/cUL Type 12
Cooling Method
Refrigerant
Housing Color
Light Gray
Control Type
Mechanical Thermostat
Wiring Method
Terminal Block
Includes
Aluminum Mesh Filter
Item
Enclosure Air Conditioner
Product Type
Air Conditioner
Refrigerant Type
R134a, R407c
Operating Voltage
230V
Cooling Capacity - Maximum
4,900 BtuH
Frequency
50/60 Hz
Operating Temperature - Minimum
50 Degrees F
Operating Temperature - Maximum
131 Degrees F
Current
5.80 A
NEMA Enclosure Rating
4
Operation Mode
Cooling/Heating
Power Consumption
1,435 W

Description

Enclosure Air Conditioner, Cooling Capacity 4600/4900 BtuH, Housing Material Mild Steel, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 12, Height 28.55 in, Width 16.97 in, Depth 10.1 in, Standards CE, EAC, UL/cUL Type 12, Wiring Method Terminal Block, Amps 4.6/5.8, Hz 50/60, Voltage 230, Phase Three, Refrigerant R407c, Control Type Mechanical Thermostat, Housing Color Light Gray, Includes Aluminum Mesh Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.