Zoro Homepage

Enclosure AC, Wall Mount, 4600/4900 BtuH

  • Mfr # G280426G051

  • Zoro # G8758364


product price: $5,764.71
/ea
Free Shipping & Returns

Key Features

Cooling Capacity
4600/4900 BtuH
Amps
4.6/5.8
Phase
Three
Hz
50/60
NEMA Enclosure Type
4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G280426G051
Zoro #
G8758364
UPC #
783510209360
Country of Origin
United States

Dimensions

Height
28.55 in
Width
16.97 in
Depth
10.1 in
Overall Height
28.59 in
Overall Depth
10.18 in
Overall Width
17.01 in

Description

Enclosure Air Conditioner, Cooling Capacity 4600/4900 BtuH, Housing Material 304 Stainless Steel, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 4X, Height 28.55 in, Width 16.97 in, Depth 10.1 in, Standards CE, EAC, UL/cUL Type 12, Wiring Method Terminal Block, Amps 4.6/5.8, Hz 50/60, Voltage 230, Phase Three, Refrigerant R407c, Control Type Mechanical Thermostat, Housing Color Light Gray, Includes Aluminum Mesh Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.