Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosure AC, Wall Mount, 969/1184 BtuH

  • Mfr # N170126G010

  • Zoro # G7570087


product price: $3,539.99
/ea
Free Shipping & Returns

Key Features

Cooling Capacity
969/1184 BtuH
Amps
2.3/2.1
Phase
Single
Hz
50/60
NEMA Enclosure Type
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N170126G010
Zoro #
G7570087
UPC #
783510285449
Country of Origin
United States

Dimensions

Height
17.64 in
Width
12 in
Depth
8.4 in
Overall Width
12 in
Overall Depth
8.4 in
Overall Height
17.64 in

Details

Cooling Capacity
969/1184 BtuH
Amps
2.3/2.1
Phase
Single
Hz
50/60
NEMA Enclosure Type
12
Housing Material
Mild Steel
Mounting
Wall Mount
Voltage
220/208-230
Standards
CE, EAC, File No. SA6453 for N17, UL/cUL Type 12
Cooling Method
Refrigerant
Housing Color
Light Gray
Refrigerant
R134a
Control Type
Mechanical Thermostat
Wiring Method
Terminal Block
Item
Enclosure Air Conditioner
Includes
Aluminum Mesh Filter
Product Type
Air Conditioner
Operating Temperature - Minimum
50 Degrees F
Operating Voltage
230V
Operating Temperature - Maximum
125 Degrees F
Current
2.10 A
Cooling Capacity - Maximum
1,025 BtuH
Refrigerant Type
R134a
NEMA Enclosure Rating
12
Power Consumption
300 W
Operation Mode
Cooling Only
Frequency
50/60 Hz

Description

Enclosure Air Conditioner, Cooling Capacity 969/1184 BtuH, Housing Material Mild Steel, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 12, Height 17.64 in, Width 12 in, Depth 8.4 in, Standards CE, EAC, File No. SA6453 for N17, UL/cUL Type 12, Wiring Method Terminal Block, Amps 2.3/2.1, Hz 50/60, Voltage 220/208-230, Phase Single, Refrigerant R134a, Control Type Mechanical Thermostat, Housing Color Light Gray, Includes Aluminum Mesh Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.