Zoro Homepage

Enclosure AC, Wall Mount, 969/1184 BtuH

  • Mfr # N170146G010

  • Zoro # G2804597


product price: $3,715.10
/ea
Free Shipping & Returns

Key Features

Cooling Capacity
969/1184 BtuH
Amps
1.2/1.2
Phase
Single
Hz
50/60
NEMA Enclosure Type
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N170146G010
Zoro #
G2804597
UPC #
783510256029
Country of Origin
United States

Dimensions

Height
22.14 in
Width
12 in
Depth
8.4 in
Overall Height
22.14 in
Overall Depth
8.4 in
Overall Width
12 in

Details

Cooling Capacity
969/1184 BtuH
Amps
1.2/1.2
Phase
Single
Hz
50/60
NEMA Enclosure Type
12
Housing Material
Mild Steel
Mounting
Wall Mount
Voltage
400/460
Standards
CE, EAC, File No. SA6453 for N17, UL/cUL Type 12
Cooling Method
Refrigerant
Housing Color
Light Gray
Refrigerant
R134a
Control Type
Mechanical Thermostat
Item
Enclosure Air Conditioner
Includes
Aluminum Mesh Filter
Wiring Method
Terminal Block
Product Type
Air Conditioner
Refrigerant Type
R134a
Operation Mode
Cooling Only
Current
1.20 A
Operating Temperature - Maximum
125 Degrees F
NEMA Enclosure Rating
12
Cooling Capacity - Maximum
1,025 BtuH
Frequency
50/60 Hz
Operating Temperature - Minimum
50 Degrees F
Operating Voltage
460V
Power Consumption
300 W

Description

Enclosure Air Conditioner, Cooling Capacity 969/1184 BtuH, Housing Material Mild Steel, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 12, Height 22.14 in, Width 12 in, Depth 8.4 in, Standards CE, EAC, File No. SA6453 for N17, UL/cUL Type 12, Wiring Method Terminal Block, Amps 1.2/1.2, Hz 50/60, Voltage 400/460, Phase Single, Refrigerant R134a, Control Type Mechanical Thermostat, Housing Color Light Gray, Includes Aluminum Mesh Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.