Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosure Window Kit, 11.5in. Hx8.0in. W

  • Mfr # APWK95NFSS

  • Zoro # G8752834


product price: $518.99
/ea
Free Shipping & Returns

Key Features

Length
13.70 inch
Width
10.50 inch
For Use With
NEMA 4, 4X, 12, 13 Enclosure
Height
3.40 inch
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APWK95NFSS
Zoro #
G8752834
UPC #
783510220204
Country of Origin
United States

Dimensions

Length
13.70 inch
Width
10.50 inch
Height
3.40 inch
Cut Out Width
10.69 in
Frame Depth
1/4 in
Cut Out Depth
0.76 in
Frame Height
11 1/2 in
Frame Width
8 in
Cut Out Height
7.19 in
Window Size (M x N) (millimetre)
229 x 140
Cutout Size (G x H) (millimetre)
272 x 183
Cutout Size (G x H) (inch)
10.69 x 7.19
Thickness (T) (gauge)
14
Thickness (T) (millimetre)
1.9
Window Size (M x N) (inch)
9.00 x 5.50
Size
11.50x8.00x.31 in
Window Size
229 x 140 mm / 9.00 x 5.50 in
Cutout Size
10.69 x 7.19 in / 272 x 183 mm
Thickness
14 ga / 1.9 mm
Window Width
5 1/2 in
Window Height
9 in

Details

Item
Enclosure Window Kit
For Use With
NEMA 4, 4X, 12, 13 Enclosure
Color
Gray
Finish
#3 Brushed
Frame Material
304 Stainless Steel
Description/Special Features
304 Stainless Steel with 0.25 in Polycarbonate Window
Includes
Mounting Hardware
Material
Stainless Steel 304
Accessory Type
Window Kits
Modification Services
Yes
IP Rating
IP66
Type Number
Type 4X
Standards
UL 508A Component Recognized; Type 4, 4X (stainless steel and; non-metallic versions only), 3R, 12; File No. E61997.; UL 746C Component Recognized (non-metallic version only).; CSA Type 4, 4X (stainless steel and non-metallic versions only), 3R, 12; File No. 42186; NEMA/EEMAC 4, 4X (stainless steel and non-metallic versions only), 3R, 12; IEC 60529, IP66
Window Material
Polycarbonate
For NEMA Enclosure Rating
4X

Description

Enclosure Window Kit, Nema 4X, Frame Height (In.) 11.50, Frame Width (In.) 8, Frame Depth (In.) 0.31, Cut Out Height (In.) 7.19, Cut Out Width (In.) 10.69, Inner Length (In.) 11.25, Inner Height (In.) 7.75, Inner Depth (In.) 0.76, Window Height (In.) 5.50, Window Width (In.) 9.00, 304 Stainless Steel with 0.25 In. Polycarbonate Window, Finish Brushed Stainless Steel, Surface Polycarbonate Window, For Use With Nema 12, 4, 4X Indoor or Outdoor Enclosures, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.