Enclosure Window Kit, 12.2in. Hx14.6in. W

  • Mfr # AWDH1418N4SS

  • Zoro # G8752843


product price: $2,513.99
/ea
Free Shipping & Returns

Key Features

Length
18.10 inch
Width
15.80 inch
For Use With
NEMA 3R, 4, 4X, 12 Enclosure
Height
6.10 inch
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWDH1418N4SS
Zoro #
G8752843
UPC #
783510142384
Country of Origin
United States

Dimensions

Length
18.10 inch
Width
15.80 inch
Height
6.10 inch
Cut Out Width
9.83 in
Frame Depth
2 1/2 in
Cut Out Depth
0.76 in
Frame Height
14 1/2 in
Cut Out Height
8.68 in
Frame Width
12 1/4 in
Size
12.19 x14.56 in
Window Size (M x N) (inch)
8.68 x 9.83
Window Size (M x N) (millimetre)
220 x 250
Thickness (T) (millimetre)
1.9
Thickness (T) (gauge)
14
Thickness
14 ga / 1.9 mm
Window Size
220 x 250 mm / 8.68 x 9.83 in
Window Height
9 13/16 in
Window Width
8 11/16 in

Details

Item
Enclosure Window Kit
For Use With
NEMA 3R, 4, 4X, 12 Enclosure
Color
Gray
Finish
#4 Brushed
Description/Special Features
Deep-Hinged 304 Stainless Steel with Polycarbonate Window, Conveniently Sized to Allow Direct Mounting In The Usable Door Area of Hoffman Nema and Concept(R) Wall-Mount Enclosures, As Well As Any Hoffman Enclosure With A Suitably Sized Mounting Surface
Includes
Mounting Hardware
Frame Material
316L Stainless Steel
Material
Stainless Steel 316L
Nema Rating
4 Watertight
Accessory Type
Window Kits
Modification Services
Yes
IP Rating
IP66
Type Number
Type 4X
Standards
UL 508A Listed; Type 4, 12; File No. E61997 (MS); cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997 (MS); UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997 (SS); cUL Listed per CSA C22.2, No. 94; Type 3R, 4, 4X, 12; File No. E61997 (SS); Stainless Steel; NEMA/EEMAC Type 3R, 4, 4X, 12; IEC 60529, IP66; Mild Steel; NEMA/EEMAC Type 4, 12; IEC 60529, IP66
Window Material
Polycarbonate
For NEMA Enclosure Rating
4X

Description

Enclosure Window Kit, Nema 4X, Frame Height (In.) 12.19, Frame Width (In.) 14.56, Frame Depth (In.) 2.73, Window Height (In.) 9.83, Window Width (In.) 8.68, Deep-Hinged 304 Stainless Steel with Polycarbonate Window, Conveniently Sized to Allow Direct Mounting In The Usable Door Area of Hoffman Nema and Concept(r) Wall-Mount Enclosures, As Well As Any Hoffman Enclosure With A Suitably Sized Mounting Surface, Finish Brushed Stainless Steel, Surface Polycarbonate Window

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.