Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosure Window Kit, 15.5in. Hx10.5in. W

  • Mfr # APWK138NF

  • Zoro # G8752861


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Length
18.60 inch
Width
14.00 inch
For Use With
NEMA 4, 12 Enclosure
Height
2.80 inch
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APWK138NF
Zoro #
G8752861
UPC #
783510239503
Country of Origin
United States

Dimensions

Length
18.60 inch
Width
14.00 inch
Height
2.80 inch
Cut Out Width
14.69 in
Frame Height
15 1/2 in
Cut Out Height
9.69 in
Frame Width
10 1/2 in
Frame Depth
1/4 in
Cut Out Depth
0.76 in
Size
15.50x10.50x.31 in
Window Size (M x N) (inch)
13.00 x 8.00
Cutout Size (G x H) (inch)
14.69 x 9.69
Window Size (M x N) (millimetre)
330 x 203
Cutout Size (G x H) (millimetre)
373 x 246
Thickness (T) (gauge)
14
Thickness (T) (millimetre)
1.9
Thickness
14 ga / 1.9 mm
Window Size
330 x 203 mm / 13.00 x 8.00 in
Cutout Size
14.69 x 9.69 in / 373 x 246 mm
Window Width
8 in
Window Height
13 in

Details

Item
Enclosure Window Kit
For Use With
NEMA 4, 12 Enclosure
Color
Gray
Finish
Powder Coated
Includes
Mounting Hardware
Description/Special Features
Heavy Gauge Steel with 0.25 in Acrylic Window
Frame Material
Steel
Material
Mild Steel
Accessory Type
Window Kits
Color Code
ANSI 61
IP Rating
IP66
Type Number
Type 4
Modification Services
Yes
Standards
UL 508A Component Recognized; Type 4, 4X (stainless steel and; non-metallic versions only), 3R, 12; File No. E61997.; UL 746C Component Recognized (non-metallic version only).; CSA Type 4, 4X (stainless steel and non-metallic versions only), 3R, 12; File No. 42186; NEMA/EEMAC 4, 4X (stainless steel and non-metallic versions only), 3R, 12; IEC 60529, IP66
For NEMA Enclosure Rating
4
Window Material
Polycarbonate

Description

Enclosure Window Kit, Nema 4, Frame Height (In.) 15.50, Frame Width (In.) 10.50, Frame Depth (In.) 0.31, Cut Out Height (In.) 9.69, Cut Out Width (In.) 14.69, Inner Length (In.) 15.25, Inner Height (In.) 10.25, Inner Depth (In.) 0.76, Window Height (In.) 8.00, Window Width (In.) 13.00, Heavy Gauge Steel with 0.25 In. Acrylic Window, Finish ANSI 61 Polyester Power, Surface Acrylic, For Use With Nema 12 or 4 Enclosures, Includes Mounting hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.