Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosure Window Kit, 19.5in. Hx13.5in. W

  • Mfr # APWK1711NFSS

  • Zoro # G8752816


product price: $854.99
/ea
Free Shipping & Returns

Key Features

Length
22.60 inch
Width
16.90 inch
For Use With
NEMA 4, 4X, 12, 13 Enclosure
Height
2.30 inch
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APWK1711NFSS
Zoro #
G8752816
UPC #
783510220600
Country of Origin
United States

Dimensions

Length
22.60 inch
Width
16.90 inch
Height
2.30 inch
Cut Out Width
18.69 in
Frame Width
13 1/2 in
Frame Depth
1/4 in
Cut Out Height
12.69 in
Frame Height
19 1/2 in
Cut Out Depth
0.76 in
Window Size (M x N) (millimetre)
432 x 279
Cutout Size (G x H) (inch)
18.69 x 12.69
Size
19.50x13.50x.31 in
Window Size (M x N) (inch)
17.00 x 11.00
Cutout Size (G x H) (millimetre)
475 x 322
Thickness (T) (gauge)
14
Thickness (T) (millimetre)
1.98
Thickness
14 ga / 1.98 mm
Cutout Size
18.69 x 12.69 in / 475 x 322 mm
Window Size
432 x 279 mm / 17.00 x 11.00 in
Window Height
17 in
Window Width
11 in

Details

Item
Enclosure Window Kit
For Use With
NEMA 4, 4X, 12, 13 Enclosure
Color
Gray
Finish
#3 Brushed
Frame Material
304 Stainless Steel
Includes
Mounting Hardware
Description/Special Features
304 Stainless Steel with 0.25 in Polycarbonate Window
Material
Stainless Steel 304
Accessory Type
Window Kits
IP Rating
IP66
Type Number
Type 4X
Modification Services
Yes
Standards
UL 508A Component Recognized; Type 4, 4X (stainless steel and; non-metallic versions only), 3R, 12; File No. E61997.; UL 746C Component Recognized (non-metallic version only).; CSA Type 4, 4X (stainless steel and non-metallic versions only), 3R, 12; File No. 42186; NEMA/EEMAC 4, 4X (stainless steel and non-metallic versions only), 3R, 12; IEC 60529, IP66
Window Material
Polycarbonate
For NEMA Enclosure Rating
4X

Description

Enclosure Window Kit, Nema 4X, Frame Height (In.) 19.50, Frame Width (In.) 13.50, Frame Depth (In.) 0.31, Cut Out Height (In.) 12.69, Cut Out Width (In.) 18.69, Inner Length (In.) 19.25, Inner Height (In.) 13.25, Inner Depth (In.) 0.76, Window Height (In.) 11.00, Window Width (In.) 17.00, 304 Stainless Steel with 0.25 In. Polycarbonate Window, Finish Brushed Stainless Steel, Surface Polycarbonate Window, For Use With Nema 12, 4, 4X Indoor or Outdoor Enclosures, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.