Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosure Window Kit, 25.5in. Hx17.5in. W

  • Mfr # APWK2315NF

  • Zoro # G8752886


product price: $688.99
/ea
Free Shipping & Returns

Key Features

Length
28.50 inch
Width
21.00 inch
For Use With
NEMA 4, 12 Enclosure
Height
2.40 inch
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APWK2315NF
Zoro #
G8752886
UPC #
783510239701
Country of Origin
United States

Dimensions

Length
28.50 inch
Width
21.00 inch
Height
2.40 inch
Frame Depth
1/4 in
Cut Out Height
16.69 in
Frame Width
17 1/2 in
Cut Out Depth
0.76 in
Cut Out Width
24.69 in
Frame Height
25 1/2 in
Window Size (M x N) (millimetre)
584 x 381
Size
25.50x17.50x.31 in
Window Size (M x N) (inch)
23.00 x 15.00
Thickness (T) (gauge)
14
Cutout Size (G x H) (inch)
24.69 x 16.69
Cutout Size (G x H) (millimetre)
627 x 424
Thickness (T) (millimetre)
1.9
Window Size
584 x 381 mm / 23.00 x 15.00 in
Thickness
14 ga / 1.9 mm
Cutout Size
24.69 x 16.69 in / 627 x 424 mm
Window Height
23 in
Window Width
15 in

Details

Item
Enclosure Window Kit
For Use With
NEMA 4, 12 Enclosure
Color
Gray
Finish
Powder Coated
Includes
Mounting Hardware
Frame Material
Steel
Description/Special Features
Heavy Gauge Steel with 0.25 in Acrylic Window
Material
Mild Steel
IP Rating
IP66
Accessory Type
Window Kits
Color Code
ANSI 61
Type Number
Type 4
Modification Services
Yes
Standards
UL 508A Component Recognized; Type 4, 4X (stainless steel and; non-metallic versions only), 3R, 12; File No. E61997.; UL 746C Component Recognized (non-metallic version only).; CSA Type 4, 4X (stainless steel and non-metallic versions only), 3R, 12; File No. 42186; NEMA/EEMAC 4, 4X (stainless steel and non-metallic versions only), 3R, 12; IEC 60529, IP66
For NEMA Enclosure Rating
4
Window Material
Polycarbonate

Description

Enclosure Window Kit, Nema 4, Frame Height (In.) 25.50, Frame Width (In.) 17.50, Frame Depth (In.) 0.31, Cut Out Height (In.) 16.69, Cut Out Width (In.) 24.69, Inner Length (In.) 25.25, Inner Height (In.) 17.25, Inner Depth (In.) 0.76, Window Height (In.) 15.00, Window Width (In.) 23.00, Heavy Gauge Steel with 0.25 In. Acrylic Window, Finish ANSI 61 Gray Polyester Power, Surface Acrylic, For Use With Nema 12 or 4 Enclosures, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.