Zoro Homepage
This item is Discontinued.
Hoffman Enclosure Window Kit, 6.42in. Hx3.03in. W VM-CTHS73

Enclosure Window Kit, 6.42in. Hx3.03in. W (Discontinued)

  • Mfr # VM-CTHS73
  • Zoro # G0040525
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM-CTHS73
Zoro #
G0040525
UPC #
635394551243
Country of Origin
Spain

Dimensions

Frame Depth
1.26 in
Cut Out Width
1.97 in
Frame Width
3 1/32 in
Frame Height
6.42 in
Cut Out Depth
1.26 in
Cut Out Height
5.71 in

Details

Description/Special Features
Can Be Used for Any Product That Needs Viewing Like Enclosures
Color
Clear/Transparent

Description

Enclosure Window Kit, Frame Height 6.42 in, Frame Width 3 1/32 in, Frame Depth 1.26 in, Cut Out Height 5.71 in, Cut Out Width 1.97 in, Cut Out Depth 1.26 in, Finish No Finish, For Use With NEMA 4, 4X, 12 Stainless Steel, Carbon Steel, or Non-Metallic Enclosure, Includes Mounting Hardware and Template, Frame Material Polycarbonate, Color Clear/Transparent, Description/Special Features Can Be Used for Any Product That Needs Viewing Like Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.