Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosure Window Kit, 7.5 in. Hx5.5 in. W

  • Mfr # APWK53NFSS

  • Zoro # G8752825


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Length
9.80 inch
Finish
#3 Brushed
Width
7.90 inch
Height
3.40 inch
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APWK53NFSS
Zoro #
G8752825
UPC #
783510220105
Country of Origin
United States

Dimensions

Length
9.80 inch
Width
7.90 inch
Height
3.40 inch
Cut Out Depth
0.76 in
Frame Height
7 1/2 in
Cut Out Height
4.69 in
Cut Out Width
6.69 in
Frame Width
5 1/2 in
Frame Depth
1/4 in
Cutout Size (G x H) (millimetre)
170 x 119
Window Size (M x N) (millimetre)
127 x 76
Window Size (M x N) (inch)
5.00 x 3.00
Thickness (T) (gauge)
14
Size
7.50x5.50x.31 in
Thickness (T) (millimetre)
1.98
Cutout Size (G x H) (inch)
6.69 x 4.69
Cutout Size
6.69 x 4.69 in / 170 x 119 mm
Thickness
14 ga / 1.98 mm
Window Size
127 x 76 mm / 5.00 x 3.00 in
Window Width
3 in
Window Height
5 in

Details

Item
Enclosure Window Kit
Finish
#3 Brushed
Color
Gray
For Use With
NEMA 4, 4X, 12, 13 Enclosure
Includes
Mounting Hardware
Description/Special Features
304 Stainless Steel with 0.25 in Polycarbonate Window
Frame Material
304 Stainless Steel
Material
Stainless Steel 304
IP Rating
IP66
Accessory Type
Window Kits
Type Number
Type 4X
Modification Services
Yes
Standards
UL 508A Component Recognized; Type 4, 4X (stainless steel and; non-metallic versions only), 3R, 12; File No. E61997.; UL 746C Component Recognized (non-metallic version only).; CSA Type 4, 4X (stainless steel and non-metallic versions only), 3R, 12; File No. 42186; NEMA/EEMAC 4, 4X (stainless steel and non-metallic versions only), 3R, 12; IEC 60529, IP66
Window Material
Polycarbonate
For NEMA Enclosure Rating
4X

Description

Enclosure Window Kit, Nema 4X, Frame Height (In.) 7.50, Frame Width (In.) 5.50, Frame Depth (In.) 0.31, Cut Out Height (In.) 4.69, Cut Out Width (In.) 6.69, Inner Length (In.) 7.25, Inner Height (In.) 5.25, Inner Depth (In.) 0.76, Window Height (In.) 3.00, Window Width (In.) 5.00, 304 Stainless Steel with 0.25 In. Polycarbonate Window, Finish Brushed Stainless Steel, Surface Polycarbonate Window, For Use With Nema 12, 4, 4X Indoor or Outdoor Enclosures, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.