
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A14P12AL
Zoro #
G1253997
UPC #
-
Country of Origin
Unknown
Dimensions
Height
0.20 inch
Width
11.00 inch
Thickness (T) (millimetre)
2
Panel Size (D x E) (inch)
12.75 x 10.88
Length
12.75 inch
Size
fits 14x12 in
Panel Size (D x E) (millimetre)
324 x 276
Thickness (T) (inch)
0.08
Details
Material
Aluminum
Color
Unpainted
Finish
Anodized
Modification Services
Yes
Accessory Type
Panels and Panel Accessories
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.