
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A16P16
Zoro #
G0614678
UPC #
783510231101
Country of Origin
Unknown
Dimensions
Height
13 in
Width
330
Length
17.50 inch
Thickness
12
Panel Size
13.00 x 13.00 in / 330 x 330 mm
Details
Item
Panel
Enclosure NEMA Rating
NEAM 3R
Enclosure Cover Type
Hinged
Material
Mild Steel
Color
White
Finish
Powder Coated
NEMA Enclosure Type
NEAM 3R
Item - Electrical Enclosure
Enclosure
Weight
5.2
Hole Quantity
4
Panel Gauge
12 ga.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.