
Quick Release Latch Electrical Enclosures, 10 in H, 6 in D, 8 in W, NEMA 4X, Fiberglass (Discontinued)
- Mfr # A1086CHQRFG
- Zoro # G0613804
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1086CHQRFG
Zoro #
G0613804
UPC #
783510297206
Country of Origin
Unknown
Dimensions
Nominal Width
8 in
Nominal Height
10 in
Nominal Depth
6 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Fiberglass
Closure Method
Quick Release Latch
Cover Closure Type
Hinged
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Finish
Smooth Matte
Cover Style
Solid
Standards
Features
4X Watertight, corrosion-resistant
IP Rating
IP66
Weight
4.4
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.