Exhaust Grill/Filter, 4.42" H x 4.44" L

  • Mfr # HG0400404

  • Zoro # G7883779


product price:  $61.29
/ea

Key Features

Height
4.42 in
Width
1.6 in
Depth
2.02 in / 51 mm
Finish
Matte
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HG0400404
Zoro #
G7883779
UPC #
783510367916
Country of Origin
United States

Dimensions

Height
4.42 in
Width
1.6 in
Depth
2.02 in / 51 mm
Length
4.44 in
Length (Straight Wireway)
4.44 in
Width (W) (millimetre)
113
Height (H) (millimetre)
112
Width (W) (inch)
4.44
Depth (D) (millimetre)
51
Depth (D) (inch)
2.02
Height (H) (inch)
4.42
Overall Height
4.42 in
Overall Length
2.02 in
Overall Width
4.44 in

Details

Item
Exhaust Grill and Filter
Finish
Matte
Material
Plastic
Gasket
Silicone
Sub-Category
Other Accessories
For Use With
Electrical Control Enclosures
Application
For Easy Filter Replacement
NEMA Enclosure Type
12
Color
Light Gray
Color Code
RAL 7035
Standards
UL/cUL Listed; File No. E482010; CE; EAC; Type 12, IP54 standard (on all models except HF13); Type 12, IP 55 optional (on all models except HF04)
Features
Grilles Open With the Flick of a Finger and Remain Attached After Opening for Easy Access to the Filter, HG Filter Fan Exhaust Grilles Have a Unique Click-Fit Design Which Quickly Install Into Enclosure Wall, No Tools or Fasteners Required
NEMA Enclosure Rating
12

Description

Exhaust Grill and Filter, Material Plastic, Finish Matte, For Use With Electrical Control Enclosures, Sub-Category Other Accessories, NEMA Enclosure Type 12, Application For Easy Filter Replacement, Height 4.42 in, Length 4.44 in, Width 1.6 in, Gasket Silicone

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.