Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan Bracket, Bracket Accessory, Aluminum

  • Mfr # ABRKT4

  • Zoro # G8755555


product price: $42.99
/ea

Key Features

Material
Aluminum
Color
Natural
Sub-Category
Mounting Accessories
For Use With
Mounting of Compact Axial Fans on Enclosures Panels
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABRKT4
Zoro #
G8755555
UPC #
783510349370
Country of Origin
United States

Dimensions

Width
5 in
Length
10.30 in
Depth
1-1/2 in
Overall Length
1.5 in
Height
1.50 inch
Overall Width
5 in
Material Thickness
0.1 in
Overall Height
6 in

Details

Item
Fan Bracket
Material
Aluminum
Color
Natural
Sub-Category
Mounting Accessories
For Use With
Mounting of Compact Axial Fans on Enclosures Panels
Finish
Mill
Application
Direct Air at Problem Areas, General Air Circulation
Features
Designed to Provide Easy Mounting of Compact Axial Fans on Enclosure Panels
Compatible with Manufacturer Model Number
A4AXFN/A4AXFN2, A4AXFNGQ, A4AXFNPG
Compatible Manufacturer Model Number
A4AXFN/A4AXFN2, A4AXFNGQ, A4AXFNPG
Compatible Manufacturer Part Number
A4AXFN/A4AXFN2, A4AXFNGQ, A4AXFNPG
Compatible with Manufacturer Model No.
A4AXFN/A4AXFN2, A4AXFNGQ, A4AXFNPG
Compatible with Mfr. Model No.
A4AXFN/A4AXFN2, A4AXFNGQ, A4AXFNPG
For Use with Mfr Model Number
A4AXFN/A4AXFN2, A4AXFNGQ, A4AXFNPG
For Use With Mfr. Model Number
A4AXFN/A4AXFN2, A4AXFNGQ, A4AXFNPG
Compatible Pump Manufacturer Part Number
A4AXFN/A4AXFN2, A4AXFNGQ, A4AXFNPG
Compatible Mfr. Model Number
A4AXFN/A4AXFN2, A4AXFNGQ, A4AXFNPG

Description

Fan Bracket, Material Aluminum, Finish Mill, For Use With Mounting of Compact Axial Fans on Enclosures Panels, Sub-Category Mounting Accessories, Application Direct Air at Problem Areas, General Air Circulation, Features Designed to Provide Easy Mounting of Compact Axial Fans on Enclosure Panels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.