Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan Filter, Filter Accessory, Plastic

  • Mfr # AFLTR4LD

  • Zoro # G8755966


product price: $43.69
/ea

Key Features

Material
Plastic
Color
Black
Sub-Category
Other Accessories
Overall Length
0.44 in
Width
4.88 in / 124 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFLTR4LD
Zoro #
G8755966
UPC #
783510339586
Country of Origin
United States

Dimensions

Overall Length
0.44 in
Width
4.88 in / 124 mm
Depth
0.44 in
Length
10.25 in
Height
4.88 in / 124 mm
Overall Height
4.88 in
Material Thickness
0.063 in
Overall Width
4.88 in

Details

Item
Fan Filter
Material
Plastic
Color
Black
Sub-Category
Other Accessories
Includes
Mounting Hardware
Finish
Matte
Compatibility
4-in. fans
Features
Filter Is Removable and Can Be Cleaned and Reused, Low-Density Grille and Filter Kit That Can Also Be Used as Vent
Application
Filtering and Protection

Description

Fan Filter, Material Plastic, Finish Matte, Sub-Category Other Accessories, Application Filtering and Protection, Includes Mounting Hardware, Features Filter Is Removable and Can Be Cleaned and Reused, Low-Density Grille and Filter Kit That Can Also Be Used as Vent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.