Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan Filter, Filter Accessory, Plastic

  • Mfr # AFLTR6LD

  • Zoro # G8755914


product price: $52.79
/ea

Key Features

Material
Plastic
Color
Black
Sub-Category
Other Accessories
Overall Length
0.31 in
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFLTR6LD
Zoro #
G8755914
UPC #
783510355050
Country of Origin
China

Dimensions

Overall Length
0.31 in
Length
10.25 in
Depth
0.31 in
Width
6.57 in
Height
6.57
Overall Height
7.06 in
Overall Width
6.38 in
Material Thickness
0.063 in

Details

Item
Fan Filter
Material
Plastic
Color
Black
Sub-Category
Other Accessories
Includes
Mounting Hardware
Finish
Matte
Compatibility
6-in. fans
Features
Filter Is Removable and Can Be Cleaned and Reused, Low-Density Grille and Filter Kit That Can Also Be Used as Vent
Application
Filtering and Protection

Description

Fan Filter, Material Plastic, Finish Matte, Sub-Category Other Accessories, Application Filtering and Protection, Includes Mounting Hardware, Features Filter Is Removable and Can Be Cleaned and Reused, Low-Density Grille and Filter Kit That Can Also Be Used as Vent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.