Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan Forced Enclosure Heater, 200W, 120V

  • Mfr # DAH2001A

  • Zoro # G8755476


product price: $568.99
/ea
Free Shipping & Returns

Key Features

Heater Voltage
120V AC
Watts
200 W
Width
4 in
Height
5 1/2 in
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAH2001A
Zoro #
G8755476
UPC #
783510301064
Country of Origin
United States

Dimensions

Width
4 in
Height
5 1/2 in
Length
4 13/16 in
Mounting Dimension
5-1/2 in H x 4 in W
Overall Length
5 1/2 in
Overall Height
5 1/2 in
Overall Width
4 in

Details

Heater Voltage
120V AC
Watts
200 W
Phase
Single
Thermostat
0 Degrees to 100 Degrees F
Item
Enclosure Heater
Includes
(4) Self-Tapping Screws
Standards
CE, CSA Certified, CSA File No. LR42186, File No. E61997, UL 508A Component Recognized
Mounting Holes O.C.
5 in Alt x 3-1/4 in An
Mounting Holes On Center Spacing
5 in H x 3.25 in W
Thermostat Setpoint - Minimum
0 Degrees F
Wattage
200 W
Heater Type
Fan Forced
Operating Voltage
115V AC
Thermostat Setpoint - Maximum
100 Degrees F
Includes Thermostat
Thermostat Included

Description

Fan Forced Enclosure Heater, Thermostat 0 Degrees to 100 Degrees F, 200 Watts, Heater Voltage 120 VAC, 1 Phase, Height 5-1/2 In., Length 4-13/16 In., Width 4 In., Mounting Dimension 5-1/2 In. H x 4 In. W, Mounting Holes O.C. 5 In. H x 3-1/4 In. W, Includes (4) Self-Tapping Screws, Standards UL Component Recognized,CE, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.