Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan Forced Enclosure Heater, 400W, 240V

  • Mfr # DAH4002B

  • Zoro # G8755451


product price: $858.99
/ea
Free Shipping & Returns

Key Features

Heater Voltage
240V AC
Watts
400 W
Width
4 1/4 in
Height
7 1/2 in
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAH4002B
Zoro #
G8755451
UPC #
783510358167
Country of Origin
United States

Dimensions

Width
4 1/4 in
Height
7 1/2 in
Length
5 3/16 in
Mounting Dimension
4-1/2 in H x 4-1/4 in W
Overall Length
7 1/2 in
Overall Height
7 1/2 in
Overall Width
4 3/10 in

Details

Heater Voltage
240V AC
Watts
400 W
Phase
Single
Thermostat
0 Degrees to 100 Degrees F
Item
Enclosure Heater
Standards
CE, CSA Certified, CSA File No. LR42186, File No. E61997, UL 508A Component Recognized
Mounting Holes O.C.
7 in H x 3-1/2 in W
Includes
(4) Self-Tapping Screws
Mounting Holes On Center Spacing
7 in H x 3.50 in W
Thermostat Setpoint - Minimum
0 Degrees F
Heater Type
Fan Forced
Operating Voltage
230V AC
Includes Thermostat
Thermostat Included
Wattage
400 W
Thermostat Setpoint - Maximum
100 Degrees F

Description

Fan Forced Enclosure Heater, Thermostat 0 Degrees to 100 Degrees F, 400 Watts, Heater Voltage 240 VAC, 1 Phase, Height 7-1/2 In., Length 5-3/16 In., Width 4-1/4 In., Mounting Dimension 4-1/2 In. H x 4-1/4 In. W, Mounting Holes O.C. 7 In. H x 3-1/2 In. W, Includes (4) Self-Tapping Screws, Standards UL Component Recognized,CE, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.