Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan Kit, Kit Accessory, Aluminum

  • Mfr # EWMF2

  • Zoro # G8755923


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Black
Sub-Category
Other Accessories
Length
12.20 in
Width
7.60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWMF2
Zoro #
G8755923
UPC #
783510179083
Country of Origin
United States

Dimensions

Length
12.20 in
Width
7.60 in
Height
5.40 inch
Material Thickness
0.1 in

Details

Item
Fan Kit
Material
Aluminum
Color
Black
Sub-Category
Other Accessories
Includes
Hardware, Mounting Plate
Color Code
RAL 9005
Finish
Powder Coated
Features
Accessplus Fan Kits Are a 4 in, 115 V AC Solution that Provides Air Flow Through Cabinets at 100 CFM

Description

Fan Kit, Material Steel, Finish Powder Coated, Sub-Category Other Accessories, Includes Hardware, Mounting Plate, Features Accessplus Fan Kits Are a 4 in, 115 V AC Solution that Provides Air Flow Through Cabinets at 100 CFM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.