Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Section Wireway, 12, 4, 4X Rating, Stainless Steel, Unfinished

  • Mfr # F44W60SS

  • Zoro # G8756991


product price: $1,461.99
/ea
Free Shipping & Returns

Key Features

With/Without Knockouts
No
Finish
Unfinished
Length
60 in
Height
4 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F44W60SS
Zoro #
G8756991
UPC #
783510154400
Country of Origin
United States

Dimensions

Length
60 in
Height
4 in
Width
4 in
Length (Straight Wireway)
60 in
Depth
60 in / 1524 mm
Depth (D) (millimetre)
1524
Height (H) (millimetre)
102
Thickness (T) (gauge)
16
Depth (D) (inch)
60
Width (W) (inch)
4
Thickness (T) (millimetre)
1.59
Width (W) (millimetre)
102
Height (H) (inch)
4
Thickness
16 ga / 1.59 mm

Details

Item
Straight Section Wireway
With/Without Knockouts
No
Finish
Unfinished
NEMA Rating
12, 4, 4X
Cover Type
Hinged
Material
Stainless Steel
Standards
CSA Certified, File No. 42184 Type 1, File No. E27524, IEC 60529, IP66, UL 870
Cover Locking Style
Screw Clamp
With Knockouts
No
Color
Gray
Gauge
16 ga
IP Rating
IP66
Type Number
Type 4X
Type
Straight Section
Protection Rating
NEMA Type 12
Wireway
Stainless Steel Feed-Through NEMA Type 4X Wireway

Description

Straight Section Wireway, With Knockouts No, Cover Type Hinged, NEMA Rating 12, 4, 4X, Material Stainless Steel, Finish Unfinished, Length 60 in, Width 4 in, Height 4 in, Color Gray, Cover Locking Style Screw Clamp, Gauge 16 ga, Standards CSA Certified, File No. 42184 Type 1, File No. E27524, IEC 60529, IP66, UL 870

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.