Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Section Wireway, 12, 4, 4X Rating, Stainless Steel, Unfinished

  • Mfr # F66W36SS

  • Zoro # G8757034


product price: $1,291.99
/ea
Free Shipping & Returns

Key Features

With/Without Knockouts
No
Finish
Unfinished
Length
36 in
Height
6 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F66W36SS
Zoro #
G8757034
UPC #
783510155605
Country of Origin
United States

Dimensions

Length
36 in
Height
6 in
Width
6 in
Length (Straight Wireway)
36 in
Depth
36 in / 914 mm
Height (H) (inch)
6
Thickness (T) (millimetre)
1.59
Depth (D) (millimetre)
914
Thickness (T) (gauge)
16
Width (W) (inch)
6
Depth (D) (inch)
36
Width (W) (millimetre)
152
Height (H) (millimetre)
152
Thickness
16 ga / 1.59 mm

Details

Item
Straight Section Wireway
With/Without Knockouts
No
Finish
Unfinished
NEMA Rating
12, 4, 4X
Cover Type
Hinged
Material
Stainless Steel
Standards
CSA Certified, File No. 42184 Type 1, File No. E27524, IEC 60529, IP66, UL 870
Cover Locking Style
Screw Clamp
With Knockouts
No
Color
Gray
Gauge
16 ga
Type
Straight Section
Type Number
Type 4X
Protection Rating
NEMA Type 12
IP Rating
IP66
Wireway
Stainless Steel Feed-Through NEMA Type 4X Wireway

Description

Straight Section Wireway, With Knockouts No, Cover Type Hinged, NEMA Rating 12, 4, 4X, Material Stainless Steel, Finish Unfinished, Length 36 in, Width 6 in, Height 6 in, Color Gray, Cover Locking Style Screw Clamp, Gauge 16 ga, Standards CSA Certified, File No. 42184 Type 1, File No. E27524, IEC 60529, IP66, UL 870

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.