Zoro Homepage

Filter Fan, Plastic, 6.15" H x 6.16" L

  • Mfr # HF0526414

  • Zoro # G7883736


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Height
6 1/8 in
Width
4 in
Depth
4 in
Finish
Unfinished
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF0526414
Zoro #
G7883736
UPC #
783510341961
Country of Origin
China

Dimensions

Height
6 1/8 in
Width
4 in
Depth
4 in
Fan Height
6-9/64"
Fan Width
6-9/64"
Fan Depth
4"
Length
6.16"
Width (W) (millimetre)
156
Height (H) (inch)
6.15
Height (H) (millimetre)
156
Depth (D) (inch)
3.98
Width (W) (inch)
6.16
Depth (D) (millimetre)
101
Size
6.15 x 6.16 x 3.98 in

Details

Item
Filter Fan
Finish
Unfinished
Material
Plastic
Includes
Mounting Hardware
NEMA Enclosure Type
12
Fan Voltage
230VAC
CFM @ 0.000-In. SP
159 cfm
Gasket
Silicone
For Use With
Electrical Control Enclosures
Sub-Category
Other Accessories
Fan Shape
Square
IP Rating
IP54
Electrical Connection - Fans
Terminals
Environmental Applications
Equipment Cooling
Housing Material
UV-Resistant Plastic
Fan Mounting Location
Wall
Voltage
230V AC
Color Code
RAL 7035
Amperage Rating
.12/.10 A
Operating Temperature (degree Celsius)
-65
Flow Rate
35 CFM
Airflow (cubic foot per minute)
35
Voltage AC (volt)
200-250.00
Operating Temperature (degree Fahrenheit)
14-131.00
Color
Light Gray
Max Current (ampere)
0.12
Airflow (cubic metre per hour)
59
Voltage Rating
230 VAC
Nominal Voltage (volt)
230
Airflow
35 ft³/min / 59 m³/h
Operating Temperature
14 - 131 °F / -10 to 55 °C
Nominal Voltage
230 V
Standards
UL/cUL Listed; File No. E482010; CE; EAC; Type 12 standard on all models; IP54 standard option on all models except HF13; IP55 standard option on all models except HF04
Voltage AC
200 V
Max Current
0.12 A

Description

Wet-Location Square Axial Fan, Fan Shape Square, Height 6 1/8 in, Depth 4 in, Width 4 in, CFM @ 0.000-In. SP 159 cfm, Voltage 230V AC, Electrical Connection - Fans Terminals, IP Rating IP54, Fan Mounting Location Wall, Housing Material UV-Resistant Plastic, Includes Mounting Hardware, For Use With Electrical Control Enclosures, Environmental Applications Equipment Cooling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.