This item is Discontinued.

Nvent Hoffman Filter Fan SF0924414

Filter Fan (Discontinued)

  • Mfr # SF0924414
  • Zoro # G2804630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF0924414
Zoro #
G2804630
UPC #
783510200114
Country of Origin
Germany

Dimensions

Width
8.03 in
Length
3.54 in
Height
8.03 in
Length (Straight Wireway)
3.54 in

Details

Item
Filter Fan
For Use With
Type 1 and Type 3R Environments
Material
Plastic
Sub-Category
Other Accessories
Finish
Light Gray Powder
Application
Enclosure Cooling

Description

Filter Fan, Material Plastic, Finish Light Gray Powder, For Use With Type 1 and Type 3R Environments, Sub-Category Other Accessories, Application Enclosure Cooling, Height 8.03 in, Length 3.54 in, Width 8.03 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.