Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, For Mfr. No. AVK88

  • Mfr # AFLT88

  • Zoro # G8755634


product price: $76.39
/ea
Free Shipping & Returns

Key Features

Length
12.20 inch
Width
8.25 in
For Use With
Mfr. No. AVK88
Height
9.39 in
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFLT88
Zoro #
G8755634
UPC #
783510339647
Country of Origin
United States

Dimensions

Length
12.20 inch
Width
8.25 in
Height
9.39 in
Depth
1.05 in
Depth (D) (inch)
0.34
Depth (D) (millimetre)
9
Size
239 x 210 mm
Height (H) (millimetre)
239
Width (W) (inch)
8.25
Height (H) (inch)
9.39
Width (W) (millimetre)
210
Overall Depth
0.3 in
Overall Width
8.3 in
Overall Height
9.4 in

Details

Item
Filter
For Use With
Mfr. No. AVK88
Color
Unpainted
Finish
Aluminum
Material
Aluminum
Includes
Mounting hardware
Use With Stainless Steel Louver
AVK88SS6
Use With Steel Louver
AVK88
Compatible with Brand
Hoffman
Compatible with Manufacturer Model Number
AVK88
Compatible with Product Type
Louver Plate Kits
Compatible Manufacturer Model Number
AVK88
Compatible Manufacturer Part Number
AVK88
Compatible with Manufacturer Model No.
AVK88
Compatible with Mfr. Model No.
AVK88
For Use with Mfr Model Number
AVK88
For Use With Mfr. Model Number
AVK88
Compatible Pump Manufacturer Part Number
AVK88
Compatible Mfr. Model Number
AVK88

Description

Filter, For Use With Mfr. No. AVK88, Material Aluminum, Height 9.39 in, Width 8.25 in, Depth 1.05 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.