Zoro Homepage

Filter, For MHB11, M28, M36, M52 Series AC, PK4

  • Mfr # 10100056SP

  • Zoro # G8758565


product price: $223.99
/pk 4, $56.00/ea
Free Shipping & Returns

Key Features

For Use With
MHB11, M28, M36, M52 Series Air Conditioners
Material
Aluminum
Width
13.0 in
Height
8.0 in
Depth
1.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10100056SP
Zoro #
G8758565
UPC #
783510380724
Country of Origin
United States

Dimensions

Width
13.0 in
Height
8.0 in
Depth
1.0 in
Overall Height
8 in
Overall Depth
0.3 in
Overall Width
13 in

Details

Item
Filter
For Use With
MHB11, M28, M36, M52 Series Air Conditioners
Material
Aluminum
Accessory Type
Filter
Compatible with Series
M28, M36, M52, MHB11
Compatible with Product Type
Air Conditioners

Description

Filter, For Use With MHB11, M28, M36, M52 Series Air Conditioners, Material Aluminum, Height 8.0 in, Width 13.0 in, Depth 1.0 in, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.