Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, For Use w/ProAir CR29 Series AC

  • Mfr # 10100032SP

  • Zoro # G8758556


product price: $255.99
/ea
Free Shipping & Returns

Key Features

For Use With
ProAir CR29 Series Air Conditioners
Material
Aluminum
Height
7.45 in
Depth
0.34 in
Width
24.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10100032SP
Zoro #
G8758556
UPC #
783510339517
Country of Origin
United States

Dimensions

Height
7.45 in
Depth
0.34 in
Width
24.19 in
Overall Depth
0.3 in
Overall Height
7.5 in
Overall Width
24.2 in

Details

Item
Filter
For Use With
ProAir CR29 Series Air Conditioners
Material
Aluminum
Accessory Type
Filter
Compatible with Product Type
Air Conditioners
Compatible with Series
ProAir CR29

Description

Filter, For Use With ProAir CR29 Series Air Conditioners, Material Aluminum, Height 7.45 in, Width 24.19 in, Depth 0.34 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.