Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Box Cover, Wall Box Type, 16 Gang, Carbon Steel, Flush Cover Type

  • Mfr # AFE12X12

  • Zoro # G2804840

CAD Available

product price: $18.20
/ea

Key Features

CAD Drawing
Box Type
Wall
Number of Gangs
16
Cover Type
Flush
Overall Length
12 in
Overall Width
13-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFE12X12
Zoro #
G2804840
UPC #
783510349141
Country of Origin
Mexico

Dimensions

Overall Length
12 in
Overall Width
13-1/2 in
Overall Height
12 in
Fits Box Size
12.00 x 12.00 in / 305 x 305 mm
Material Thickness
16 ga

Details

CAD Available
Yes
Item
Box Cover
Box Type
Wall
Number of Gangs
16
Cover Type
Flush
Material
Carbon Steel
Lid Style
Cover Cap
Sub-Category
Other Accessories
Features
Flush Cover for Pull Box is used on Pullboxes Mounted to a Wall in a Variety of Applications
Finish
ANSI 61 Polyester Powder
For Use With
12 in x 12 in AS Series Type 1 Screw-Cover Pull Boxes
Gauge
16
Standards
UL, CSA, IEC, cUL, NEMA
Color
Gray
Color Code
ANSI 61
IP Rating
30

Description

Flush Cover, Material Steel, Finish Powder Coated, For Use With 12 in x 12 in AS Series Type 1 Screw-Cover Pull Boxes, Sub-Category Other Accessories, Height 13.5 in, Width 13.5 in, Gauge 16, Features Flush Cover for Pull Box is used on Pullboxes Mounted to a Wall in a Variety of Applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.