Folding Shelf, Large, White, 12in.Hx18in.L

  • Mfr # AASHLF1218

  • Zoro # G8750201


product price:  $435.53
/ea
Free Shipping & Returns

Key Features

Height
12.00"
Width
13.30 inch
Finish
White
Material
Steel
Length
18.00"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AASHLF1218
Zoro #
G8750201
UPC #
783510339944
Country of Origin
United States

Dimensions

Height
12.00"
Width
13.30 inch
Length
18.00"
Overall Length
18 in
Length (Straight Wireway)
18.0 in
Size
18.00 x 12.00 in
Thickness (T) (millimetre)
1.9
Size (A x B) (inch)
18.00 x 12.00
Thickness (T) (gauge)
14
Size (A x B) (millimetre)
457 x 305
Thickness
14 ga / 1.9 mm
Material Thickness
14 ga
Overall Height
10.15 in
Overall Width
12 in

Details

Item
Folding Shelf
Finish
White
Material
Steel
Sub-Category
Other Accessories
Application
Support Laptop and Other Equipment During Maintenance/Inspection
For Use With
NEMA 4 and 12 Enclosures
Color
White
Max Distributed Load Rating (pound)
150
Max Distributed Load Rating (kilogram)
68
NEMA Rating
12 Indoor, dust-resistant
Max Distributed Load Rating
150 lb / 68 kg
Features
Automatically Locks in the Horizontal Position When Raised, Shelf Takes Up Minimal Space
NEMA Enclosure Rating
12, 4

Description

Folding Shelf, Material Steel, Finish Powder Coated, For Use With NEMA 4 and 12 Enclosures, Sub-Category Other Accessories, Application Support Laptop and Other Equipment During Maintenance/Inspection, Height 12 in, Length 18 in, Features Automatically Locks in the Horizontal Position When Raised, Shelf Takes Up Minimal Space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.