Folding Shelf, Mild Steel, 18in.Hx18in.L

  • Mfr # AASHLF1818

  • Zoro # G8750217


product price:  $528.99
/ea
Free Shipping & Returns

Key Features

Height
18.00"
Width
18.70 inch
Finish
White
Material
Steel
For Use With
NEMA 4 and 12 Enclosures
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AASHLF1818
Zoro #
G8750217
UPC #
783510358136
Country of Origin
United States

Dimensions

Height
18.00"
Width
18.70 inch
Length
18.00"
Overall Length
18 in
Length (Straight Wireway)
18.0 in
Thickness (T) (millimetre)
1.9
Size (A x B) (inch)
18.00 x 18.00
Size
18.00 x 18.00 in
Thickness (T) (gauge)
14
Size (A x B) (millimetre)
457 x 457
Thickness
14 ga / 1.9 mm
Overall Height
10.15 in
Overall Width
18 in
Material Thickness
14 ga

Details

Item
Folding Shelf
Finish
White
Material
Steel
For Use With
NEMA 4 and 12 Enclosures
Application
Support Laptop and Other Equipment During Maintenance/Inspection
Sub-Category
Other Accessories
Color
White
NEMA Rating
12 Indoor, dust-resistant
Max Distributed Load Rating (pound)
150
Max Distributed Load Rating (kilogram)
68
Max Distributed Load Rating
150 lb / 68 kg
Features
Automatically Locks in the Horizontal Position When Raised, Shelf Takes Up Minimal Space
NEMA Enclosure Rating
12, 4

Description

Folding Shelf, Material Steel, Finish Powder Coated, For Use With NEMA 4 and 12 Enclosures, Sub-Category Other Accessories, Application Support Laptop and Other Equipment During Maintenance/Inspection, Height 18 in, Length 18 in, Features Automatically Locks in the Horizontal Position When Raised, Shelf Takes Up Minimal Space

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.