Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ft030H-5 1 1/4" 30N. F/T

  • Mfr # 404222

  • Zoro # G3199353


product price: $640.99
/ea
Free Shipping & Returns

Key Features

Features
Maximum Operating Pressure: 250 psig; Maximum Temperature: 406F; Weight: 18 lb.
Product Type
Ft030H-5 1 1/4" 30N. F/T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
404222
Zoro #
G3199353
UPC #
-
Country of Origin
United States

Details

Item
Ft030H-5 1 1/4" 30N. F/T
Features
Maximum Operating Pressure: 250 psig; Maximum Temperature: 406F; Weight: 18 lb.
Product Type
Ft030H-5 1 1/4" 30N. F/T

Description

Ft030H-5 1 1/4 In. 30N. F/T

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.