Zoro Homepage

Ft075C-6 1 1/2" 75N. F/T

  • Mfr # 404234

  • Zoro # G3199310


product price: $1,206.99
/ea
Free Shipping & Returns

Key Features

For Use With
Large High Capacity Units
Features
Maximum Operating Pressure: 175 psig; Maximum Temperature: 377F; Weight: 18 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404234
Zoro #
G3199310
UPC #
-
Country of Origin
United States

Details

Item
Ft075C-6 1 1/2" 75N. F/T
For Use With
Large High Capacity Units
Features
Maximum Operating Pressure: 175 psig; Maximum Temperature: 377F; Weight: 18 lb.

Description

Ft075C-6 1 1/2 In. 75N. F/T

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.