Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grounding Bar System, Any Enclosure

  • Mfr # PGS2K

  • Zoro # G8758635


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Material
Copper
Color
Natural
Includes
Insulated Mounting Brackets
Material - Grounding Connector
Plated Copper
Grounding Bar Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PGS2K
Zoro #
G8758635
UPC #
783510459796
Country of Origin
Mexico

Dimensions

Grounding Bar Thickness
1/4 in
Grounding Bar Length
7 7/8 in
Grounding Bar Holes and Size
(10) M5, (3) M6
Grounding Bar Width
1/4 in
Width
9.30 in
Length
11.30 in
Height
0.90 inch
Nominal Depth
400mm

Details

Item
Grounding Strip Kit
Material
Copper
Color
Natural
Includes
Insulated Mounting Brackets
Material - Grounding Connector
Plated Copper
Ground Wire Included
No
Standards
File No. E61997, UL Component Recognized
Application
To Ground Equipment
For Use With
Any Enclosure
Item - Grounding Connector
Grounding Strip Kit
Sub-Category
Other Accessories
Description/Special Features
To Ground Equipment
Hole/Screw Quantity, M5
45209
Finish
Plated
Hole/Screw Quantity, M6
44990

Description

Grounding Strip Kit, Material Copper, For Use With Any Enclosure, Grounding Bar Holes and Size (10) M5, (3) M6, Grounding Bar Length 7 7/8 in, Grounding Bar Thickness 1/4 in, Grounding Bar Width 1/4 in, Ground Wire Included No, Includes Mounting Hardware and M5, M6 Fasteners for Grounding, Standards File No. E61997, UL Component Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.